Welcome to Würth Belux Only for professionals
Installation box, washing machine connection, dry walling
Installation box, washing machine connection, dry walling - 1
Installation box, washing machine connection, dry walling - 2
Installation box, washing machine connection, dry walling - 3
Installation box, washing machine connection, dry walling - 4
Installation box, washing machine connection, dry walling - 5
Installation box, washing machine connection, dry walling - 6
Installation box, washing machine connection, dry walling - 7
Installation box, washing machine connection, dry walling - 8
Installation box, washing machine connection, dry walling - 9
Installation box, washing machine connection, dry walling - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, washing machine connection, dry walling

Flush-mounted syphon, with or without socket, including cover rosette and connecting bend

See product details

Available in 12 versions
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
Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs


For millimetre-precise and firm installation so as to ensure optimal sound insulation



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.