Welcome to Würth Belux Only for professionals
Installation box shower tray flush-mounted mixer dry walling
Installation box shower tray flush-mounted mixer dry walling - 1
Installation box shower tray flush-mounted mixer dry walling - 2
Installation box shower tray flush-mounted mixer dry walling - 3
Installation box shower tray flush-mounted mixer dry walling - 4
Installation box shower tray flush-mounted mixer dry walling - 5
Installation box shower tray flush-mounted mixer dry walling - 6
Installation box shower tray flush-mounted mixer dry walling - 7
Installation box shower tray flush-mounted mixer dry walling - 8
Installation box shower tray flush-mounted mixer dry walling - 9
Installation box shower tray flush-mounted mixer dry walling - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box shower tray flush-mounted mixer dry walling

Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs.

See product details

Available in 28 versions
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
For a millimetre-precise and firm installation for optimal sound insulation



Simple installation


Quick fastening without screwing



Saves an enormous amount of time


  • Pipe feedthroughs pre-mounted on a completely stress-free basis and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy



Makes working practices easier


  • Irregularities are prevented during assembly line work

  • No corrosion

  • Protected against condensation water


Stable subsurface


The plaster and tile base board guarantees a permanently stable subsurface.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.