Welcome to Würth Belux Only for professionals
Installation box shower tray flush-mounted mixer masonry
Installation box shower tray flush-mounted mixer masonry - 1
Installation box shower tray flush-mounted mixer masonry - 2
Installation box shower tray flush-mounted mixer masonry - 3
Installation box shower tray flush-mounted mixer masonry - 4
Installation box shower tray flush-mounted mixer masonry - 5
Installation box shower tray flush-mounted mixer masonry - 6
Installation box shower tray flush-mounted mixer masonry - 7
Installation box shower tray flush-mounted mixer masonry - 8
Installation box shower tray flush-mounted mixer masonry - 9
Installation box shower tray flush-mounted mixer masonry - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box shower tray flush-mounted mixer masonry

Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs

See product details

Available in 27 versions
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
Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations



Easy height adjustment


Based on a marking in the middle of the wall panel



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required


  • Drywall can be sealed immediately


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.