Welcome to Würth Belux Only for professionals
Installation box, standard washbasin, dry walling
Installation box, standard washbasin, dry walling - 1
Installation box, standard washbasin, dry walling - 2
Installation box, standard washbasin, dry walling - 3
Installation box, standard washbasin, dry walling - 4
Installation box, standard washbasin, dry walling - 5
Installation box, standard washbasin, dry walling - 6
Installation box, standard washbasin, dry walling - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, standard washbasin, dry walling

Hot and cold water, connection dimensions: 80 mm

See product details

Available in 12 versions
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
Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

  • Tested with maximum dimensional accuracy

  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable substrate


The plaster and tile base board guarantees a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the desired pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.