Welcome to Würth Belux Only for professionals
Installation box, shut-off valve, dry wall
Installation box, shut-off valve, dry wall - 1
Installation box, shut-off valve, dry wall - 2
Installation box, shut-off valve, dry wall - 3
Installation box, shut-off valve, dry wall - 4
Installation box, shut-off valve, dry wall - 5
Installation box, shut-off valve, dry wall - 6
Installation box, shut-off valve, dry wall - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, shut-off valve, dry wall

Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state your desired pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.


Please note: Rotating the box changes the direction of flow.