Welcome to Würth Belux Only for professionals
Inspection hatch, push-to-open, sheet metal
Inspection hatch, push-to-open, sheet metal - 1
Inspection hatch, push-to-open, sheet metal - 2
Inspection hatch, push-to-open, sheet metal - 3
Inspection hatch, push-to-open, sheet metal - 4

For detailed information, other images and documents, please select individual articles from the following table.

Inspection hatch, push-to-open, sheet metal

Push-to-open hatch, white, for walls and ceilings

See product details

Available in 1 version
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
Push-to-open hatch


  • Opens and closes with just a touch of the hand

  • Invisible closure system

4 pre-drilled and adjustable fixing brackets


  • Quick and easy installation, lightweight to handle

  • Direct mounting on timber frame

  • Or through plasterboard (see application opposite)

Lacquered steel finish, brilliant white RAL 9016


  • Can be installed in normal and humid rooms

  • Good finish, can be installed with no additional finishing on white walls and ceilings

  • Can be painted using suitable paint