Welcome to Würth Belux Only for professionals
ISO insert holder with P clamping system for TN indexable inserts

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ISO insert holder with P clamping system for TN indexable inserts

For internal machining with TN indexable inserts

See product details

Available in 1 version
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
Simple clamping with toggle lever clamping system (ISO P)


  • Optimal design for ideal chip removal

  • Quick changing of indexable insert


Available in the following shank types


Made of steel with internal cooling (ISO A) or without internal cooling (ISO S)

Notice

Steel: Recommended projection length up to 4xD