The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Injectable mortar WIT-PE 500 WIT-PE 500 for concrete and post-installed rebar connection
Long processing time, ideal for deep effective anchorage depths
Register now and access more than 125,000 products





Variants
Register now and access more than 125,000 products
Two-component reactive resin mortar, pure epoxy, styrene-free
Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M12 to M30) and C2 (M12, M16):
Anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1
Reinforcement attachment with subsequent mortaring (REBAR)
Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap
- European Technical Assessment ETA-09/0040: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 (M12 to M30) and C2 (M12, M16)
- European Technical Assessment ETA-07/0313: Post-installed rebar connection (REBAR)




Create the drill hole

Clean the drill hole: 4x blow out with compressed air > 6 bar

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer to cartridge; use application gun

Before using, press out about 10 cm of product (not into the drill hole)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Attach component after observing curing time

Make the drill hole, break out the drill core

2x flush with water (Until clear water comes)/brush 2x/flush 2x with water (Until clear water comes)

2x blow-out/2x brush-out/2x blow-out

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer to cartridge; use application gun

Before using, press out about 10 cm of product (not into the drill hole)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Attach component after observing curing time
- Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.
- Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!