Welcome to Würth Belux Only for professionals
Unit transport castor with rotating holder and locking brake
Unit transport castor with rotating holder and locking brake - 1
Unit transport castor with rotating holder and locking brake - 2

For detailed information, other images and documents, please select individual articles from the following table.

Unit transport castor with rotating holder and locking brake

Polyurethane tyres, plastic rim

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Friction bearing hub

  • Strength: 80±4 Shore A

  • Wheels made from injection-moulded TPU 80A polyurethane

  • Excellent sliding properties and elasticity, low roll resistance

  • Good noise and vibration-damping properties

  • Good resistance to wear and tear, high service life

  • Electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

  • Application temperature: -10°C to +70°C