Welcome to Würth Belux Only for professionals
Rotational inclination laser digital RLDN-22
Rotational inclination laser digital RLDN-22 - 1
 -  - 2
Rotational inclination laser digital RLDN-22 - 3
Rotational inclination laser digital RLDN-22 - 4
Rotational inclination laser digital RLDN-22 - 5
Rotational inclination laser digital RLDN-22 - 6
Rotational inclination laser digital RLDN-22 - 7
Rotational inclination laser digital RLDN-22 - 8
Rotational inclination laser digital RLDN-22 - 9
Rotational inclination laser digital RLDN-22 - 10
Rotational inclination laser digital RLDN-22 - 11
Rotational inclination laser digital RLDN-22 - 12

For detailed information, other images and documents, please select individual articles from the following table.

Rotational inclination laser digital RLDN-22

For horizontal and vertical work indoors and outdoors

See product details

Available in 1 version
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
  • Extremely robust with a long service life, and easy to operate

  • The display shows all functions and the inclination values

  • Permanent tilt monitoring makes the RLDN-22 a high-precision measuring instrument

  • Dual tilt adjustment in both axes can be adjusted in two directions via the display

  • Automatic height monitoring even in tilt mode prevents measurement errors caused by wind, soft surfaces and impacts against the stand

  • Variable rotation speed for good visibility indoors, for handheld receiver operation and for machine controls

  • Particularly convenient and precise alignment of the inclination planes to the structural axis using the vertical beam, the alignment base and the hand receiver


Scope of delivery:


  • Rotary laser level RLDN-22

  • Charger

  • Li-ion rechargeable battery

  • Manual alignment base

  • Transport bag

  • Brief instructions

  • Optional: Remote control