Welcome to Würth Belux Only for professionals
Hammer head Halder series 3201

For detailed information, other images and documents, please select individual articles from the following table.

Hammer head Halder series 3201

For SIMPLEX soft-face hammers

See product details

Available in 1 version
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
The SIMPLEX hammer insert TPE-soft (series 3201) is a thermoplastic elastomer and is the softest insert in the SIMPLEX series with a hardness of approx. 65 Shore A. This blue hammer insert has a strong damping effect, making it highly suitable for sensitive work. Compared to the conventional rubber hammer, it does not leave behind any unwanted black abrasion marks. This insert is available from sizes D30 mm to D60 mm.