For detailed information, other images and documents, please select individual articles from the following table.
Accessories, hammers Halder hammer insert Series 3201
For SIMPLEX soft-face hammers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
The SIMPLEX hammer insert TPE-soft (series 3201) is a thermoplastic elastomer and is the softest insert in the SIMPLEX series with a hardness of approx. 65 Shore A. This blue hammer insert has a strong damping effect, making it highly suitable for sensitive work. Compared to the conventional rubber hammer, it does not leave behind any unwanted black abrasion marks. This insert is available from sizes D30 mm to D60 mm.
For very sensitive materials, laying tiles/panels, setting natural stone, furniture construction, dry walling, window/door construction, joinery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!