For detailed information, other images and documents, please select individual articles from the following table.
W-SD WSS 1/L impact anchor
Noise insulating quick-assembly system for mounting punched tape, eyelets or hook wire, nonius hangers etc., for concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Stop bits must be used (approval is subject to use of a stop bit)
Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.
- WSS: Pre-assembled unit (anchor, insulating part and hanger) ensures quick and easy insertion
- Acoustic insulation directly on the raw ceiling ensures long-lasting, technically sound compliance with DIN 4109
- Immediate load-bearing capacity — no waiting
- Minimal suspension height
Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process C
Fire resistance (anchoring base: concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-07/0138)
Drill the hole
Knock in anchor with setting tool until flush
Mount component
Suitable for attaching perforated strips, eyelets or wire hooks, vernier hangers etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!