For detailed information, other images and documents, please select individual articles from the following table.
ISOLA fully threaded intermediate support
For lining walls on F45/F47 metallic furring strips
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy installation
- Divisible
- For use with the entire insulation range
- Precise adjustment by pressing the buttons or turning the dial
- Thermal break due to its polypropylene composition with fibreglass fill
- Suitable for F45 and F47 furring
- Large thumbwheel
- Keeps insulation securely in place
- Adjustment possible once the furring has been secured
Fitting of plasterboard on walls
Clip the rod onto the furring strip mounted horizontally (F45 or F47) or use the special renovation bracket
Pin the insulation to the rod, then insert the thumbwheel into the rod by exerting pressure on the side buttons
Release, the thumbwheel is fixed and the insulation is held in place
Clip the vertical furring strip (F45 or F47) in the thumbwheel. Adjust by turning the wheel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!