Welcome to Würth Belux Only for professionals
Flat head screw with hexalobular head, assortment 1500 pieces in system case 4.4.1. ISO 14583
Flat head screw with hexalobular head, assortment 1500 pieces in system case 4.4.1. ISO 14583 - 1
Flat head screw with hexalobular head, assortment 1500 pieces in system case 4.4.1. ISO 14583 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat head screw with hexalobular head, assortment 1500 pieces in system case 4.4.1. ISO 14583

Zinc-plated steel 8.8, blue passivated (A2K)

See product details

Available in 1 version
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
Increased installation productivity with the hexalobular drive



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexalobular socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


As a result, connection elements with hexalobular heads are standardised and can be used all over the world