Welcome to Würth Belux Only for professionals
Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 200 HV
Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 200 HV - 1
Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 200 HV - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 200 HV

See product details

Available in 12 versions
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
  • Replaces DIN 125

  • Washers with hardness class 200 HV can be used in combination with bolts in strength classes ≤ 8.8 and nuts in strength classes ≤ 8