Welcome to Würth Belux Only for professionals
Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH)
Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH) - 1
Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH)

See product details

Available in 3 versions
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
Zinc-flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSH is as follows:



  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


* Guideline values: No base metal corrosion at sites without thread in salt spray mist testing according to ISO9227 NSS

Notice

The name ZFSH has the following meaning:


Zinc flake coating, with top coat, silver colour, no lubrication that alters the friction coefficient.