Welcome to Würth Belux Only for professionals
Hexagon nut with clamping piece (non-metal insert) ISO 7040, A2-70 stainless steel, plain
Hexagon nut with clamping piece (non-metal insert) ISO 7040, A2-70 stainless steel, plain - 1
Hexagon nut with clamping piece (non-metal insert) ISO 7040, A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) ISO 7040, A2-70 stainless steel, plain

See product details

Available in 6 versions
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
Notice

ISO 7040 replaces DIN 982 | There is some limited similarity | Thread M7, M18, M22 removed | Thread M3, M4, M30 and M36 added | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 applies to the strength classes 5, 8, 10.