Welcome to Würth Belux Only for professionals
Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain
Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain - 1
Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, left-hand thread DIN 4035, A2 steel, plain

See product details

Available in 4 versions
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
Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.