Welcome to Würth Belux Only for professionals
Hexagon nut ISO 4032 steel 10, zinc plated yellow chromated (A2C)
Hexagon nut ISO 4032 steel 10, zinc plated yellow chromated (A2C) - 1
Hexagon nut ISO 4032 steel 10, zinc plated yellow chromated (A2C) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 steel 10, zinc plated yellow chromated (A2C)

See product details

Available in 3 versions
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
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.