Welcome to Würth Belux Only for professionals
Hexagon nut with left-hand thread ISO 4032, A4-70 stainless steel, plain
Hexagon nut with left-hand thread ISO 4032, A4-70 stainless steel, plain - 1
Hexagon nut with left-hand thread ISO 4032, A4-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with left-hand thread ISO 4032, A4-70 stainless steel, plain

See product details

Available in 1 version
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
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.