Welcome to Würth Belux Only for professionals
Hexagon bolt with shank ISO 4016, steel 4.6, zinc-plated, blue passivated (A2K)
Hexagon bolt with shank ISO 4016, steel 4.6, zinc-plated, blue passivated (A2K) - 1
Hexagon bolt with shank ISO 4016, steel 4.6, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank ISO 4016, steel 4.6, zinc-plated, blue passivated (A2K)

See product details

Available in 8 versions
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
Notice

ISO 4016 replaces DIN 601 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed | Strength class 4.8 added.