Welcome to Würth Belux Only for professionals
Countersunk head screw with slotted assortment 1290 pieces in system case 4.4.1.

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with slotted assortment 1290 pieces in system case 4.4.1.

ISO 2009, zinc-plated steel, blue passivated (A2K), with slot

See product details

Available in 1 version
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
Contents: 1290 pieces


  • 100 countersunk head screws M3 x 6 / M3 x 12 / M3 x 20 / M3 x 25 mm

  • 100 countersunk head screws M4 x 10 / M4 x 16 / M4 x 20 / M4 x 25 mm

  • 100 countersunk head screws M5 x 10 / M5 x 16 mm

  • 50 countersunk head screws M5 x 20 / M5 x 30 mm

  • 50 countersunk head screws M6 x 10 / M6 x 16 / M6 x 20 mm

  • 40 countersunk head screws M6 x 30 mm