Welcome to Würth Belux Only for professionals
Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586
Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586 - 1
Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586 - 2
Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screw, countersunk head assortment 1875 pieces in system case 4.4.1, ISO 14586

A2 stainless steel, plain, TX drive

See product details

Available in 1 version
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
Countersunk head tapping screw with hexalobular head, dia. 3.5 mm, dia. 4.2 mm, dia. 4.8 mm, dia. 5.5 mm