Welcome to Würth Belux Only for professionals
Tapping screw flat head assortment 1875 pieces in system case 4.4.1
Tapping screw flat head assortment 1875 pieces in system case 4.4.1 - 1
Tapping screw flat head assortment 1875 pieces in system case 4.4.1 - 2
Tapping screw flat head assortment 1875 pieces in system case 4.4.1 - 3
Tapping screw flat head assortment 1875 pieces in system case 4.4.1 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screw flat head assortment 1875 pieces in system case 4.4.1

A2 stainless steel, plain, TX drive

See product details

Available in 1 version
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
Flat head tapping screw with hexalobular head, dia. 3.5 mm, dia. 4.2 mm, dia. 4.8 mm, dia. 5.5 mm