Welcome to Würth Belux Only for professionals
Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474, zinc plated 10.9 steel with thick-layer passivation (VZD)
Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474, zinc plated 10.9 steel with thick-layer passivation (VZD) - 1
Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474, zinc plated 10.9 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474, zinc plated 10.9 steel with thick-layer passivation (VZD)

See product details

Available in 1 version
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution