Welcome to Würth Belux Only for professionals
Hexagon nut with flange and locking teeth IFI-145, zinc plated steel, UNC (comparable with ISO metric thread)
Hexagon nut with flange and locking teeth IFI-145, zinc plated steel, UNC (comparable with ISO metric thread) - 1
Hexagon nut with flange and locking teeth IFI-145, zinc plated steel, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange and locking teeth IFI-145, zinc plated steel, UNC (comparable with ISO metric thread)

See product details

Available in 1 version
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
1 INCH (in) = 25.4 mm



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)