Welcome to Würth Belux Only for professionals
Hydraulic trolley jack RHC-2
Hydraulic trolley jack RHC-2 - 1
Hydraulic trolley jack RHC-2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic trolley jack RHC-2

With a robust frame construction and a load capacity of 2,000 kg as well as an extremely low saddle height.

See product details

Available in 1 version
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
  • Convex rollers and swivelling wheels mounted on ball bearings allow high manoeuvrability

  • In the event of overloading, the safety valve causes the lifting rod to enter no-load operation. However, the lifting height is maintained to ensure safety

  • Additional foot pedal for activating the quick-lift function

  • Simple operation of the lifting rod for safe and precise control during lifting and lowering actions

  • Lifting rod with ergonomic, rubber-coated handle

  • Extremely low saddle height (80 mm) for low-level mounting points

  • Plastic wheels for non-damaging, smooth travel