Welcome to Würth Belux Only for professionals
Hot wire cutting machine SSG 305
Hot wire cutting machine SSG 305 - 1
Hot wire cutting machine SSG 305 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot wire cutting machine SSG 305

For rapid and clean cutting of expandable polystyrene panels

See product details

Available in 1 version
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
  • Can be used for a wide range of mitre and layered cuts

  • Precise and straight cuts via depth limiters

  • The 1 m swivelling support rail and the additional extension provide one large contact surface

  • Clean cuts, as the automatic wire clamp ensures fast wire change and optimal wire tension