Welcome to Würth Belux Only for professionals
Hot-water high-pressure cleaner, 180 bar HDR-HW 180-14

For detailed information, other images and documents, please select individual articles from the following table.

Hot-water high-pressure cleaner, 180 bar HDR-HW 180-14

Professional heavy-duty three-phase 400 V model

See product details

Available in 1 version
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
  • 15 m of HP hose

  • Polyethylene injected casing

  • Large diameter wheels

  • Ergonomic controls

  • Automatic timed stop on the trigger gun

  • Low speed industrial motor, 1400 rpm

  • Pro pump with 3 ceramic pistons and connecting rods

  • New design stainless steel boiler with independent fan motor: performance ≥ 91%, internal and external athermal stainless steel shells and a non-toxic, pressed refractory bottom

  • Silicon-coated coil

  • Buffer tank

  • Safety features with LED warnings: micro-leaks, low fuel or anti-scaling

  • Maintenance indicator on control panel

  • Optimised weight distribution for exceptional manoeuvrability