For detailed information, other images and documents, please select individual articles from the following table.
Hot-water high-pressure cleaner, 150 bar HDR-HW 150-10
Professional heavy-duty single-phase 230 V model
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 15 m of HP hose
- Polyethylene injected casing
- Large diameter wheels
- Ergonomic controls
- Automatic timed stop on the trigger gun
- Low speed industrial motor, 1400 rpm
- Pro pump with 3 ceramic pistons and connecting rods
- New design stainless steel boiler with independent fan motor: performance ≥ 91%, internal and external athermal stainless steel shells and a non-toxic, pressed refractory bottom
- Silicon-coated coil
- Buffer tank
- Safety features with LED warnings: micro-leaks, low fuel or anti-scaling
- Maintenance indicator on control panel
- Optimised weight distribution for exceptional manoeuvrability
For cleaning vehicles, HGVs, site/public works equipment and all building cleaning tasks
Maximum intensive use 3 hours/day
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!