For detailed information, other images and documents, please select individual articles from the following table.
Hot protective wax
For protecting vehicles in self-service washing systems and in car washes with hot-wax sprayers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Produces a protective layer
- Protects the vehicle surface against corrosion, salt, UV rays
- Rainwater simply rolls off
- It is easier to remove dirt
- Delays recontamination
- High-quality components ensure optimum gloss and give the surface a clean, like-new appearance
- AOX and silicone-free
- pH value in the concentrate: 4-4.5
- Free from mineral oils and hydrocarbons
- Easily biodegradable in accordance with OECD*
*OECD = Organisation for Economic Cooperation and Development
- Does not compromise the effectiveness of light fluid separators.
Store in a frost-free place! Avoid overdosing!
- In car washes: Dispense undiluted into the hot-wash sprayer. Application concentration: approx. 0.2 %
- In high-pressure devices/self-service washing systems: Stir 1 part hot protective wax to 9 parts water. Processing temperature: approx. +70 °C to +80 °C. Spray the product onto the clean vehicle while still wet; rinsing with cold water improves the flow behaviour and gloss pattern.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!