Welcome to Würth Belux Only for professionals
Hot melt adhesive 300
Hot melt adhesive 300 - 1
Hot melt adhesive 300 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot melt adhesive 300

Particularly suitable for rapid and secure sealing of cardboard boxes.

See product details

Available in 1 version
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
  • Application on many materials

  • Viscoplastic

  • Short setting time

  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice
  • Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

  • For production reasons, there are fluctuations in the rod length and/or thickness. For this reason, we only specify the content in grams. There may, for example, be 25 or 26 rods in a 500 g sausage pack.
Application area