For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Air-cooled, with BIKOX® hose pack and KZ-2 central connector
Suitable for all types of equipment and for vehicle, machine and steel construction
- Optimal handling due to the ergonomically designed handle system
- The original BIKOX® hose pack is highly flexible, robust and compact with a long service life
- The hose packs feature a central connection system, also known as "Euro connection"
- Suitable for MM 230/MM 350/CuSi 150
The hose pack is supplied with a 1.0 mm diameter contact tip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!