Welcome to Würth Belux Only for professionals
Hose clamp ABA Nova, W1

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp ABA Nova, W1

Clamp with a high, evenly distributed clamping force.

See product details

Available in 7 versions
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
  • Worm-drive housing with extra-short housing saddle

  • Particularly suitable for smaller hose diameters

  • Swedish quality steel

  • With rolled band edge and smooth band interior for a connection that protects the hose from damage

  • Mechanically locked without welding points

  • Complies with DIN 3017 and SS 2298 standards

  • Slotted hexagonal screw, 7 mm

  • Band width: 9 mm