Welcome to Würth Belux Only for professionals
Flexxi hook connector
Flexxi hook connector - 1
Flexxi hook connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flexxi hook connector

Variable suspended connection, laterally moveable

See product details

Available in 1 version
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
  • Material: Fibre-glass reinforced polyamide

  • Load-bearing capacity 70 kg per pair, sturdy design

  • Can be moved from the side

  • ± 4 mm, highly flexible and plenty of compensation options