Welcome to Würth Belux Only for professionals
Trizact® hook-and-loop fabric disc
Trizact<SUP>®</SUP> hook-and-loop fabric disc - 1
Trizact<SUP>®</SUP> hook-and-loop fabric disc - 2
Trizact<SUP>®</SUP> hook-and-loop fabric disc - 3

For detailed information, other images and documents, please select individual articles from the following table.

Trizact® hook-and-loop fabric disc

For sanding, polishing (finish sanding) and removing rolling skin.

See product details

Available in 6 versions
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
Aggressive sanding, extremely fine grinding finish, long service life with constant surface quality (roughness)


Uniform grain structure in three-dimensional pyramid structure

Notice
  • Recommended speed 1,000 rpm to 2,500 rpm

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)