Welcome to Würth Belux Only for professionals
Hook and loop strap
Hook and loop strap - 1
Hook and loop strap - 2
Hook and loop strap - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hook and loop strap

Re-sealable strap with closure for fixing and bundling

See product details

Available in 2 versions
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
Very high-quality, dense hook and loop material for strong bonds


Strap can be tensioned using the clasp; the loop material provides a secure hold.



Can be opened and closed repeatedly


Strap can be used multiple times to cut costs.



Quick to close and easy to loosen


  • Extremely quick fastening

  • Bonds can be easily removed as no adhesive is used

  • Finger-lift catch makes it easier to open


Surfaces are not damaged

Notice

The tape is not suitable for securing items during transport.

Application area