Welcome to Würth Belux Only for professionals
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 1
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 2
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 3
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 4
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 5
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 6
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 7
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 8
Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Quadro-L dust extraction drill bit suitable for SDS-plus with suction adapter

Very fast, modular, symmetrical solid carbide head with four cutting edges, very long service life and particularly large suction channels

See product details

Available in 7 versions
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
  • Dust-free drilling due to dust extraction directly at the drill hole, eliminating the need for subsequent cleaning

  • Very fast removal of drill cuttings and very low risk of blockage due to the particularly large dust extraction channels

  • Very easy to clean due to removable dust extraction sleeve from dia. 12 mm

  • Protects the user from health risks due to significantly reduced dust formation

  • Diameters 6, 8 and 10 mm have an additional dust extraction cap

  • Quick and easy changing of the drill bit due to the reusable, compact dust extraction adapter (can be combined with different drill bit diameters, is sustainable and saves costs)

  • The symmetrical solid carbide head with four cutting edges ensures a very long service life and prevents the drill bit from jamming or running off-centre when hitting e.g. reinforcement

  • Very easy and precise spot drilling due to a special self-centring tip

  • For all standard, certified dust class M vacuum cleaners
Notice
  • Note: Reinforcement bars may only be drilled through with permission from a structural engineer!

  • Observe the enclosed operating instructions

  • Only for use with vacuum cleaners of dust class M