Welcome to Würth Belux Only for professionals
THM 413 holding magnet
THM 413 holding magnet - 1
THM 413 holding magnet - 2
THM 413 holding magnet - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

THM 413 holding magnet

Magnetic door holder with concealed connection terminals for floor mounting

See product details

Available in 1 version
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
  • The THM 413 has a spark suppression diode (free-wheeling diode) to protect switching elements against premature burnup or overvoltage peaks, as well as a reverse polarity protection diode
Notice

Magnetic door holders are used as locking devices to hold open movable room partitions such as fire protection doors, smoke protection doors and other partitions. They must be linked to a smoke detection system which switches off the holding current in the event of a fire to close the door and prevent the spread of fire and smoke.