Welcome to Würth Belux Only for professionals
KBL D screw mount

For detailed information, other images and documents, please select individual articles from the following table.

KBL D screw mount

Detectable blue screw base with two-way input for flexible cable fastening, for use in direct contact with food

See product details

Available in 2 versions
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
  • Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems

  • Facilitates the implementation of the HACCP EU Directive

  • Suitable for screw or rivet attachment

  • Fastening prevents wires and cables from rotating due to the prism-shaped saddle support

  • High stability due to compact design

  • Non-conductive, corrosion-resistant and resistant to fuels, lubricants and most chemical substances
Notice

Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures, as the screw mounts are not resistant to these stresses.