Welcome to Würth Belux Only for professionals
OBX 18-9277/160 hinge plate
OBX 18-9277/160 hinge plate - 1
OBX 18-9277/160 hinge plate - 2

For detailed information, other images and documents, please select individual articles from the following table.

OBX 18-9277/160 hinge plate

Enclosed stainless steel hinge with 18 mm roll diameter for flush-closing doors

See product details

Available in 1 version
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
  • Innovative, ball-bearing technology with very good running properties

  • Wear- and maintenance-free

  • The hinges are ready-mounted with a fixable bearing and are supplied adjusted with no play

  • No pin locking required, as the axle is pressed in firmly and cannot be removed

  • Perfectly enclosed hinge roller without cover head
Notice

The hinges can be used in DIN R and DIN L doors without alteration.