Welcome to Würth Belux Only for professionals
TIOMOS M9 Click-on concealed hinge
TIOMOS M9 Click-on concealed hinge - 1
TIOMOS M9 Click-on concealed hinge - 2
TIOMOS M9 Click-on concealed hinge - 3
TIOMOS M9 Click-on concealed hinge - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS M9 Click-on concealed hinge

All-round hinge for sophisticated and versatile door applications

See product details

Available in 3 versions
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
  • Easy-to-adjust depth using threaded screw

  • Door overlay up to 25 mm

  • Available in three designs

  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)