For detailed information, other images and documents, please select individual articles from the following table.
High-visibility parka FLUO 4-in-1
Waterproof 4-in-1 high-visibility parka, class 3, featuring an inner jacket with detachable sleeves.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- This 4-in-1 parka features two extremely practical and comfortable jackets
- Compliant with EN 20471 class 3 (XS class 2), EN 343 class 3.1 and EN 14058
- Outer jacket: 3 outside pockets, 1 inside pocket, 1 Napoleon pocket
- Outer jacket: 100 % Oxford 300D polyester with PU coating - approx. 190 g/m²
- Inner jacket: 2 outside pockets, 1 inside pocket
- Inner jacket: 100 % Oxford 150D polyester with PU coating - approx. 135 g/m²
- Padding: 100 % polyester - approx. 140 g/m²
- Lining: 100 % polyester
- Segmented reflective strips on the shoulders, arms and around the waist
- Detachable hood in the collar for extra protection in the event of rain or snow
- Two-way zip closure
- Adjustable cuffs and waist for maximum comfort
- Compliant with European legislation for high-visibility clothing - EN 20471 class 3, and class 2 for size XS
Available sizes:
S - M - L - XL - XXL - 3XL - 4XL
This parka is therefore ideal for winter and wet weather. It is recommended for workers, carpenters, masons, electricians, plumbers, signage installers, traffic officers, security officers, surveillance personnel and drivers
- Wash at 40 °C
- Do not iron
- Do not tumble dry
- Do not bleach
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!