Welcome to Würth Belux Only for professionals
Cool vest HiVis EN 20471

For detailed information, other images and documents, please select individual articles from the following table.

Cool vest HiVis EN 20471

High-visibility cooling vest, provides cooling relief for hot summer days

See product details

Available in 12 versions
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
  • Antibacterial and machine washable

  • Easy to use and to reuse

  • Lightweight, non-toxic, and durable

  • Provides cooling relief up to 15°C/59°F below ambient temperature

  • Provides up to 8 hours of cooling comfort

  • EN 20471
Notice

How does Inuteq H2O® technology work?


  • The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out

  • Evaporation of the water produces a cooling effect