For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Membrane: windproof, waterproof, breathable
- Water-resistant garment
- Adjustable cuffs
- 2 low zipped pockets, 1 zipped breast pocket
- Lining with mesh
- Adjustable waistband
- Compliant with EN 20471 Class 2.2
Material
- 100% polyester - approx. 300 g/m²
Available in size(s):
S - M - L - XL - XXL - 3XL
Care instructions
- Washable at 40°C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!