For detailed information, other images and documents, please select individual articles from the following table.
Blue high gloss desiccant
Liquid desiccant for use in vehicle car washes with air blowers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Enables rapid breakup of large areas of water film
- Water is largely removed from the vehicle surface before the air blower is used
- Excellent drying properties
Creates an additional protective film
- Vehicle surface develops an effective gloss
- Rainwater runs off
Phosphate-, AOX- and silicone-free
pH value in concentrate: approx. 4
Free from mineral oil and hydrocarbons
Does not compromise the effectiveness of light fluid separators.
Easily biodegradable in accordance with OECD*
*OECD = Organisation for Economic Cooperation and Development
Store in a frost-free place! Avoid overdosing! Only use on cleaned and rinsed surfaces.
For use in car wash systems and self-service car wash systems.
When dispensing using the dispensing pump, draw in undiluted. When dispensing using an injector, stir 1 part high gloss desiccant to 9 parts water.
Application concentration: approx. 0.2%
Consumption per vehicle: approx. 8–10 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!