For detailed information, other images and documents, please select individual articles from the following table.
Premium blue gloss desiccant
High-performance drying aid for use in vehicle car washes with air blowers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Facilitates very rapid and outstanding drying
Breaks up water film extremely quickly and extensively.
Impressive special gloss effect
- Produced by a high proportion of care components
- Creates a perfect paint finish
Protects against recontamination
Pleasant fragrance
No diminishing of method of action of light liquid separators
In accordance with OECD (Organisation for Economics Cooperation and Development) readily biodegradable.
Phosphate and AOX-free and free of mineral oil and hydrocarbons
pH-value in concentrate: approx. 4
- Do not allow to dry. Store in a frost-free place
- Avoid overdosing
- Only use on cleaned and rinsed surfaces
Drying aid in car washes
Dispense undiluted in brush washing systems using the dispensing pumps.
When dispensing using injector: 1st part
Dilute premium gloss desiccant with 2–4 parts water.
Application concentration: 0.1–0.2%
Consumption per vehicle: 8–10 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!