For detailed information, other images and documents, please select individual articles from the following table.
High-visibility work T-shirt LUMEN class 2 microporous
Lightweight, breathable T-shirt. Microporous fabric provides optimum comfort while wicking away perspiration to keep you dry.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Double reflective trim
- Bands sewn 2 cm from the side seam for ease of movement
- Reinforced seams at the shoulders and on the sleeves
- Soft-touch collar
- Under-arm vents
- 100 % polyester - approx. 130 g/m²
- Compliant with EN 20471 Class 2
Available in size(s):
S - M - L - XL - XXL - 3XL
Care instructions
- Washable at 40 °C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!