Welcome to Würth Belux Only for professionals
Heavy-duty roof hook II cast aluminium
Heavy-duty roof hook II cast aluminium - 1
Heavy-duty roof hook II cast aluminium - 2

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty roof hook II cast aluminium

Special type for high snow and wind loads

See product details

Available in 1 version
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
Height compensation of up to 30 mm


Roof unevenness can be easily compensated by the mounting rail.



Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled with hammer head bolt M8x25, A2 stainless steel and serrated locking nut M8 (AF 13), A2 stainless steel



Maximum load values


  • Pressure parallel to roof surface: 1.75 kN

  • Pressure perpendicular to roof surface: 2.30 kN

  • Tensile force perpendicular to roof surface: -1.50 kN
Notice

We recommend using two ASSY 3.0 wood screws, countersunk 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.